Motion
0002100900
Wheel Brush - 6.0000 in Diam, 1-1/4 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #03288184
MFR #0002100900
Price$92.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6.0000 in Diam, 1-1/4 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #03288184
MFR #0002100900

Mfr description
21009 WHEEL 6 X 1-1/4 .006 WIRE WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.13/each

Specifications

Dimensions

  • Arbor Hole Size
    1.2500 in
  • Arbor Size
    1.2500 in
  • Bristle Diameter
    0.006 in
  • Brush Diameter
    6.0000 in
  • Center Hole Diameter
    1.2500 in
  • Diameter
    6.0000 in
  • Face Width
    5/8 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    6.0000 in
  • Inside Diameter
    1.2500 in
  • Outside Diameter
    6.0000 in
  • Trim Length
    1-1/8 in
  • Unthreaded Arbor Diameter
    1-1/4 in

Details

  • Abrasive Material
    Steel
  • Arbor Keyway
    With Arbor Keyway
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Crimped Wheel
  • Brush Type
    Crimped Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Steel Wire
  • Manufacturer Stock Number
    21009
  • Material
    Steel Wire
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    5/8 in Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    Wheel Brush
  • UPC_NO
    622424210096
  • Wire Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)