Motion
0005100300
Internal Hand-Held Tube Brush, 0.004" Bristle Diameter, 1/4" Brush Diameter, 1-1/2" Brush
Mi Item #03288185
MFR #0005100300
Price$17.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.004" Bristle Diameter, 1/4" Brush Diameter, 1-1/2" Brush
Mi Item #03288185
MFR #0005100300

Mfr description
51003 BRUSH 1/4 DIA X 7 LG WIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.26/each

Specifications

Dimensions

  • Bristle Diameter
    0.004 in
  • Brush Diameter
    1/4 in
  • Brush Length
    1-1/2 in
  • Diameter
    0.2500 in
  • Overall Length
    7 in
  • Shank Diameter
    0.1150 in
  • Stem Diameter
    0.115 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • UPC_NO
    622424510035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)