Motion
0002105600
Wheel Brush - 6 in Diam, 1-1/4 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #03288191
MFR #0002105600
Price$91.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 1-1/4 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #03288191
MFR #0002105600

Mfr description
RAD .005CR SS 6"OD OSB3910 1 SECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.39/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    6.0000 in
  • Diameter
    6 in
  • Face Width
    5/8 in
  • Fill Diameter
    0.0050 in
  • Trim Length
    1-1/8 in
  • Unthreaded Arbor Diameter
    1-1/4 in

Details

  • Arbor Keyway
    With Arbor Keyway
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Stainless Steel
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424210560

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)