Motion
0005401300
Handle-Style Wire Scratch Brush, Bristle Length: 7/16", Bristle Material: Polypropylene
Mi Item #03288200
MFR #0005401300
Price$5.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 7/16", Bristle Material: Polypropylene
Mi Item #03288200
MFR #0005401300

Mfr description
54013 BRUSH SMALL SCRATCH POLY PRO FILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.67/each

Specifications

Dimensions

  • Bristle Length
    7/16 in
  • Brush Length
    7.7500 in
  • Overall Length
    7-3/4 in
  • Trim Length
    0.4375 in | 11.11 mm

Details

  • Bristle Material
    Polypropylene
  • Bristle Type
    Straight
  • Brush Shape
    Block with Handle
  • Brush Type
    Scratch
  • Handle Material
    Wood
  • Handle Shape
    Bent
  • Handle Type
    Wood Handle
  • Manufacturer Stock Number
    54013
  • Number Of Columns
    7
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Polypro 7/16 in Trim 7-3/4 in Length
  • Type
    Hand
  • UPC_NO
    622424540131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)