Motion
0002302700
Wheel Brush - 6 in Diam, 1/2 in Arbor Dia, 1/2 in Width, 4000 rpm
Mi Item #03288201
MFR #0002302700
Price$231.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 1/2 in Arbor Dia, 1/2 in Width, 4000 rpm
Mi Item #03288201
MFR #0002302700

Mfr description
23027 WHL WIRE 6" CRIMPED .003X1/2X1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.84/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Bristle Diameter
    0.003 in
  • Brush Diameter
    6.0000 in
  • Diameter
    6 in
  • Face Width
    1/2 in
  • Fill Diameter
    0.0030 in
  • Trim Length
    1-7/8 in
  • Unthreaded Arbor Diameter
    1/2 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Straight
  • Fill Material
    Stainless Steel
  • Grade
    Light Duty
  • Max Rpm
    4000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    622424230278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)