Motion
56417
Side-Action Internal Tube Brush, Brush Dia: 0.125", Grit Number: 500, Brush Length: 1"
MI ITEM #03288206
MFR #56417
List Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 0.125", Grit Number: 500, Brush Length: 1"
MI ITEM #03288206
MFR #56417

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.22/each for your price

Overview

Mfr description
56417 BRUSH .125" MICROABRASIVE

Specifications

  • Type
    Side-Action
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    500
  • Brush Diameter
    0.125 in
  • Brush Length
    1 in
  • Overall Length
    4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.067 in
  • UPC_NO
    622424564175
  • Specification
    ANSI B165.1, ANSI B165.2
  • Brush Type
    Internal
  • Fill Material
    Silicon Carbide
  • Diameter
    0.1250 in
  • Face Width
    1.0000 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text