Motion
34401
Kwik Stepper Step Drill Bit - 1/8 in to, 1/2 in, High Speed Steel Material
Mi Item #03288396
MFR #34401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kwik Stepper Step Drill Bit - 1/8 in to, 1/2 in, High Speed Steel Material
Mi Item #03288396
MFR #34401

Mfr description
34401 MULTI HOLE KWIK STEPPER STEP BIT
  • Unique split-tip design penetrates through steel faster
  • Resists walking or skidding, even on round surfaces
  • Balanced, double-flute construction requires less pressure, does the work for you
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameters
    1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
  • Max Material Thickness
    3.5 mm
  • Maximum Hole Diameter
    1/2 in
  • Minimum Hole Diameter
    1/8 in
  • Number of Hole Sizes
    12
  • Overall Length
    3-3/8 in
  • Step Increments
    1/32 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Type
    Split Point
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)