Motion
69014192230

NORTON ABRASIVES
69014192230

Tool & Cutter Grinding Wheel - Grit Number: 150, Wheel Diameter: 6 in
MI ITEM #03288656
MFR #69014192230
List Price$760.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014192230

Tool & Cutter Grinding Wheel - Grit Number: 150, Wheel Diameter: 6 in
MI ITEM #03288656
MFR #69014192230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$760.78/each for your price

Overview

Mfr description
69014192230 WHEEL 6 X 3/4 X 1-1/4 15VB

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Diamond
  • Wheel Type
    Type 15 - Dish Wheel
  • Superabrasive Wheel Type
    Type 15V9
  • Grit Number
    150
  • Bond Type
    Resinoid
  • Wheel Hardness
    R
  • Superabrasive Depth
    1/16 in
  • UPC_NO
    69014192230
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text