Specifications
Dimensions
- End 1 Size1-1/2 in
- End 1 Size Type1-1/2 BSPP, 1-1/2 NPTF
- End 2 Size1-1/2 in
- End 2 Size Type1-1/2 BSPP, 1-1/2 NPTF
- Weight1.00 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeBSPP to NPTF, NPTF to BSPP
- Description Keyword1-1/2 in Male British Standard Pipe Parallel x 1-1/2 in Male Pipe Rigid
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Thread(BSPP) 1-1/2–11
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1-1/2–11-1/2
- Manufacturer Upc Number072053789294
- ManufacturerName (description attribute)Gates
- UPC_NO072053789294
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)