Motion
64-435PF/M
Ambi-Dex Disposable Vinyl, 5 Mil Clear, Premium Grade, Powder Free SIZE M-White
MI ITEM #03297904
MFR #64-435PF/M
List Price$7.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambi-Dex Disposable Vinyl, 5 Mil Clear, Premium Grade, Powder Free SIZE M-White
MI ITEM #03297904
MFR #64-435PF/M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.27/each for your price

Overview

Mfr description
64-435PF/M VINYL GLOVE MEDIUM
  • Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Translucent white color
  • Contains no natural rubber latex proteins
  • Ambidextrous and Synthetic Polymer coating for ease of donning and doffing
  • DEHP & DOP Free
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    Medium
  • Material
    Vinyl
  • Powder Style
    Powder-Free
  • Product Line
    "Ambi-dex"
  • Thickness
    5.0 mil
  • Color
    White
  • Length
  • Application
    Food Processing, Medical/Exam Grade
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Grip Pattern
    Smooth
  • Food Grade
    Food Grade
  • Standards Met
    21 CFR 170-199
  • Manufacturer Upc Number
    616314005213
  • UPC_NO
    616314005213
  • Grade
    Premium
  • Description
    Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.
  • Description Keyword
    Disposable Gloves
  • Branding
    Ambi-dex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text