Motion
VW10AL

GEARENCH
VW10AL

Valve Wrench, Wrench Size: 11/16 x 1", Body Material: Aluminum, Overall Length: 10", Weight: 10-1/2oz
MI ITEM #03297921
MFR #VW10AL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GEARENCH
VW10AL

Valve Wrench, Wrench Size: 11/16 x 1", Body Material: Aluminum, Overall Length: 10", Weight: 10-1/2oz
MI ITEM #03297921
MFR #VW10AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VW10AL VALVE WHL WRENCH-ALUM

Specifications

  • Wrench Size
    11/16 x 1 in
  • Body Material
    Aluminum
  • Overall Length
    10 in
  • Number Of Ends
    Double End
  • Manufacturing Process
    Cast
  • Head Thickness
    7/8 x 1-3/16 in
  • Weight
    10-1/2 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought