Motion
VV2Q22-03-00T

SMC CORP OF AMERICA
VV2Q22-03-00T

SMC® VV2Q22-03-00T Pneumatic Manifold, Series Compatibility: VQ20, Plug Lead Elec. Connect., 3 Stations, Direct Mount
MI ITEM #03298085
MFR #VV2Q22-03-00T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV2Q22-03-00T

SMC® VV2Q22-03-00T Pneumatic Manifold, Series Compatibility: VQ20, Plug Lead Elec. Connect., 3 Stations, Direct Mount
MI ITEM #03298085
MFR #VV2Q22-03-00T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VV2Q22-03-00T MANIFOLD

Specifications

  • For Use With Series
    VQ20
  • Valve Electric Connector Type
    Plug Lead
  • Number Of Stations
  • Fluid Comp
    Air, Inert Gases
  • Pressure Port Size
    3/8 in
  • Maximum Operating Pressure
    +0.6 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Manifold Port(s)
    3/8 NPTF
  • Overall Length
    107 mm
  • Overall Height
    73 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text