Motion
BR1M1-B-E-7
BR-Series Pneumatic Plug - Brass Body Material, 1/8 in NPT, 1/8 – 27 Male Thread, 300 psi PSI, 1/8 in Body Size, Buna-N Seal
Mi Item #03298217
MFR #BR1M1-B-E-7
Price$3.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-Series Pneumatic Plug - Brass Body Material, 1/8 in NPT, 1/8 – 27 Male Thread, 300 psi PSI, 1/8 in Body Size, Buna-N Seal
Mi Item #03298217
MFR #BR1M1-B-E-7

Mfr description
BR1M1-B-E-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.62/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPT
  • Body Size
    1/8 in
  • Hex
    0.56 in
  • Length
    1.06 in
  • Weight
    0.028 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    7000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Male Thread
  • Hose Connection Type
    Male NPT
  • Material
    Brass
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)