Motion
Extreme Duty Open Gear and Chain Lube 12oz

CRC INDUSTRIES
Extreme Duty Open Gear and Chain Lube 12oz

CRC General Purpose Chain or Cable Lubricant - 12 oz, Aerosol, -25 to +350 °F, Black Color
Mi Item #03299208
MFR #Extreme Duty Open Gear and Chain Lube 12oz
Price$28.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Extreme Duty Open Gear and Chain Lube 12oz

CRC General Purpose Chain or Cable Lubricant - 12 oz, Aerosol, -25 to +350 °F, Black Color
Mi Item #03299208
MFR #Extreme Duty Open Gear and Chain Lube 12oz

Mfr description
1003318 OPEN GEAR CHAIN LUBE AER12OZ
  • Provides maximum lubrication and shock protection, reduces gear noise, prevents scoring and welding of gear teeth
  • This heavy-duty compound is specially prepared to penetrate pores of metal, with exceptional “stay-put” characteristics
  • Contains Moly and Graphite`
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$28.53/each

Specifications

Dimensions

  • Boiling Point
    260°F
  • Container Size
    12 oz
  • Film Thickness
    1.0 Mils
  • Height
    7.5 in
  • Length
    2.63 in
  • Overall Height
    7.7500 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.86
  • VOC Content
    58
  • Weight
    1 lbs
  • Width
    2.63 in

Details

  • Appearance
    Black Semi-Viscous Liquid
  • Application
    Cables, Chains, Drive Chains, Fifth Wheels Of Tractors And Trucks, Flexible Couplings, Leaf Springs, Open Gears, Quarry And Mining Equipment, Screw Threads, Wire Ropes
  • Base Material
    Moly-Graphite
  • Base Type
    Petroleum Oil
  • Certification
    RoHS Compliant
  • Color
    Black
  • Container Type
    Aerosol
  • Falex Test
    No data
  • Film Type
    Tacky
  • Flammability
    Flammable
  • Flash Point
    17.6 °F
  • Form
    Aerosol
  • Manufacturer Catalog Number
    03058
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030586
  • Plastic Safe
    No
  • Product Types
    Aerosol Spray
  • Propellant
    Hydrocarbon
  • Regulations
    RoHS Compliant
  • Removal Method
    Remove with petroleum distillates.
  • Scent
    Hydrocarbon
  • Spray Action
    Aerosol Spray
  • Temperature Range
    -25 to +350 °F
  • Type
    General Purpose
  • UPC_NO
    078254030586
  • Viscosity Index
    95
  • Working Temperature
    -25 to 350°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)