Motion
CDQSYB20-25DC

SMC CORP OF AMERICA
CDQSYB20-25DC

Compact Cylinder - Smooth - Smooth/Low Friction Type, 20 mm Bore, 25 mm Stroke, Through Holes Mounting Type
MI ITEM #03299399
MFR #CDQSYB20-25DC
List Price$58.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSYB20-25DC

Compact Cylinder - Smooth - Smooth/Low Friction Type, 20 mm Bore, 25 mm Stroke, Through Holes Mounting Type
MI ITEM #03299399
MFR #CDQSYB20-25DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.80/each for your price

Overview

Mfr description
CDQSYB20-25DC CYLINDER
  • Minimum operating pressure 0.01 to 0.03 MPa
  • The smooth operation can be maintained even at low speeds (5mm/sec)
  • Bi-directional low-friction allows smooth operation during cylinder extend and retract
  • Smooth operation with less sticking and slipping
  • Pressure can be controlled regardless of its direction

Specifications

  • Compact Cylinder Type
    Smooth/Low Friction
  • Bore Diameter
  • Stroke
    25 mm
  • Additional Details
    The CQSY smooth cylinder option, single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQSY is perfect for low speed or low pressure applications or and provides smooth actuation at low speeds. The CQSY offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Rod Gender
    Female
  • Mounting Type
    Through Holes
  • Manufacturer Product Page
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text