Motion
IZD10-110
Electrostatic Sensor - ABS, No Air Required
Mi Item #03299402
MFR #IZD10-110
Price$387.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrostatic Sensor - ABS, No Air Required
Mi Item #03299402
MFR #IZD10-110

Mfr description
IZD10-110 SENSOR
  • Two measuring ranges including +/-0.4kV and +/-20kV.
  • Bracket mountable (not included).
  • 10 ~ 50mm or 25 ~ 75mm detection range, depending on model.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.84/each

Specifications

Details

  • Air Operation Type
    No Air Required
  • Material
    ABS
  • Type
    Electrostatic Sensor
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)