Overview
Mfr description
COS-046-640 SYNTHETIC COMPRESSOR OIL 46
Specifications
- Oil TypeAir Compressor Oil
- ISO Grade46
- CompositionSynthetic
- Container Size5 gal (US)
- Additives IncludedAnti-Wear
- Product TypeAir Tool & Air Compressor Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data