Specifications
Dimensions
- Container Size5 gal (US)
- ISO Grade68
- Weight35 lb
Details
- Additives IncludedAnti-Foam, Anti-Oxidation, Anti-Rust, Thermal Stability
- CompositionMineral
- Manufacturer Upc Number03299479
- Oil TypeFood Grade Mineral
- Product TypeDirect Food Contact Oil
- Prop 65 StatementNo
Help us improve this product