Overview
Mfr description
HFAW-150 AW HYDRAULIC OIL ISO 150
Specifications
- Oil TypeHydraulic Oil
- Container Size5 gal (US)
- Food GradeNot Food Grade
- ISO Grade150
- BiodegradabilityNot Biodegradable
- Additives IncludedAnti-Wear
- ApplicationHydraulic Systems
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data