Motion
HFH1-046-640

LUBRI-LOY COMPANY
HFH1-046-640

Hydraulic Oil - Food Grade Oil, 5 gal, Jug, 46 ISO Grade
Mi Item #03299499
MFR #HFH1-046-640
Price$476.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRI-LOY COMPANY
HFH1-046-640

Hydraulic Oil - Food Grade Oil, 5 gal, Jug, 46 ISO Grade
Mi Item #03299499
MFR #HFH1-046-640

Mfr description
HFH1-046-640 HYDRAULIC OIL 46 FOOD GRADE
  • Superior Protection Against Wear, Rust, Corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.59/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46
  • Weight
    35 lb

Details

  • Application
    Bearings, Circulating Systems, Gear Pumps, Pistons, Vane Pumps
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Food Grade Mineral Oil
  • Container Type
    Jug
  • Food Grade
    Yes
  • Harmonization Code
    2710.19.3080
  • Manufacturer Upc Number
    03299499
  • ManufacturerName (description attribute)
    Lubri-Loy
  • Oil Type
    Food Grade Oil
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No
  • UPC_NO
    03299499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)