Motion
HFH1-460
Food Grade Hydraulic Oil Mineral
MI ITEM #03299506
MFR #HFH1-460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Grade Hydraulic Oil Mineral
MI ITEM #03299506
MFR #HFH1-460

Mfr description
HFH1-460 GEAR OIL 460 FOOD GRADE
  • Superior Protection against Wear, Rust, Corrosion
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    460
  • Weight
    400 lb

Details

  • Harmonization Code
    2710.19.3080
  • Oil Type
    Food Grade Mineral
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)