Specifications
Dimensions
- Container Size5 gal (US)
- SAE Grade15W-40
Details
- CompositionMineral Oil
- Container TypePail
- Food GradeYes
- ManufacturerName (description attribute)Lubri-Loy
- Oil TypeEngine Oil
- Product TypeMotor & Engine Oil
Help us improve this product