Specifications
Dimensions
- Container Size5 gal (US)
- SAE Grade80W-90
Details
- Additives IncludedAnti-Wear
- CompositionMineral Oil
- Container TypeJug
- Food GradeNo
- ManufacturerName (description attribute)Lubri-Loy
- Oil TypeGear Oil
- Product TypeGear Oil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)