Motion
WMO-100-640
White Mineral Oil
MI ITEM #03299514
MFR #WMO-100-640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Mineral Oil
MI ITEM #03299514
MFR #WMO-100-640

Mfr description
WMO-100-640 TECHNICAL GRADE WHITE MIN
  • Odorless, Colorless FDA 21 CFR 178.3632
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    100
  • Weight
    35 lb

Details

  • Application
    General Purpose
  • Certification
    NSF H1
  • Composition
    Mineral Oil
  • Food Grade
    Food Grade
  • Oil Type
    Food Grade Mineral
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No
  • Type
    Lubricant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)