Motion
851100
Spring Lock Washer, Size: 5/16", Material: Steel
MI ITEM #03299548
MFR #851100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Lock Washer, Size: 5/16", Material: Steel
MI ITEM #03299548
MFR #851100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
851100 5/16 LOCK WASHER GR 5

Specifications

  • Lock Washer Type
    Spring
  • Size
    5/16 in
  • Material
    Steel
  • Grade
    Grade 5
  • Specifications
    ASME B18.21.1-1999
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text