Motion
RC53
Hydraulic Ram - Single-Acting, 4.9 ton Capacity, 3.1100 in Stroke, 6.5000 in Retracted, 9.5000 in Extended
Mi Item #03299979
MFR #RC53
Price$814.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Ram - Single-Acting, 4.9 ton Capacity, 3.1100 in Stroke, 6.5000 in Retracted, 9.5000 in Extended
Mi Item #03299979
MFR #RC53

Mfr description
RC53 5 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$814.66/each

Specifications

Dimensions

  • Extended Height
    9.5000 in
  • Retracted Height
    6.5000 in
  • Stroke  
    3.1100 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    4.9 ton
  • Oil Capacity
    2.9800 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)