Overview
Mfr description
1150X4X4PP FITTING
- Nickel plated
- Sold in convenient packs of 5 pcs
- Adapt standard to BSPP
- Variety of sizes available
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to BSPP
- End 1 Size1/4 in
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Size1/4 in
- End 1 Size Type1/4 NPTF
- End 2 Thread(BSPP) 1/4–19
- End 2 Size Type1/4 BSPP
- MaterialBrass
- Description Keyword1/4 in Female Pipe Rigid x 1/4 in Male British Standard Pipe Parallel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data