Motion
2088600
Utility Knife or Razor Blade - Metal
Mi Item #03300075
MFR #2088600
Price$12.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Metal
Mi Item #03300075
MFR #2088600

Mfr description
2088600 SAFETY UTILITY KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.92/each

Specifications

Dimensions

  • Weight
    0.26 lbs

Details

  • Additional Details
    Tool-less Blade Change
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Material
    Metal
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Self-Retracting Safety Knife
  • UPC_NO
    038548078243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)