Motion
16052 MA

SKF
16052 MA

Radial/deep Groove Ball Bearing - Straight Bore, 260 mm ID, 400 mm OD, 44 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #03300112
MFR #16052 MA
Price$10,846.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16052 MA

Radial/deep Groove Ball Bearing - Straight Bore, 260 mm ID, 400 mm OD, 44 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #03300112
MFR #16052 MA

Mfr description
16052 MA RADIAL BEARING
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,846.64/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    44 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    44 mm
  • Precision Rating
    ABEC 1
  • Weight
    49.85 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    16052 MA RADIAL BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 16052 MA Radial/Deep Groove Ball Bearing features 260 mm bore diameter, straight bore, open closure, 400 mm outside diameter, and 44 mm width.
  • Manufacturer Catalog Number
    16052 MA
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    53500 lbf
  • Radial Static Load Capacity
    69700 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570970876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)