Motion
1629104
Case - For Use With: Fluke Electrical Testers
MI ITEM #03300154
MFR #1629104
Price$157.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Case - For Use With: Fluke Electrical Testers
MI ITEM #03300154
MFR #1629104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.42/each

Specifications

Dimensions

  • Overall Depth
    10 in
  • Overall Height
    2 in
  • Overall Width
    3 in

Details

  • Accessory Type
    Case
  • Color
    Brown
  • For Use With
    Fluke Electrical Testers
  • Material
    Leather

Overview

Mfr description
C520A (1629104 ) TESTER CASE LEATHER
  • Large Belt Loop
  • Top Flap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought