Motion
EM 6 mm
V-CARB, Ti-NAMITE-A® Square End Mill - 55M Series, Carbide Material, AlTiN Finish/Coating, Single End, 6 mm Mill Diameter, 5 Flutes, 19 mm Length of Cut
Mi Item #03300177
MFR #EM 6 mm
Price$90.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-CARB, Ti-NAMITE-A® Square End Mill - 55M Series, Carbide Material, AlTiN Finish/Coating, Single End, 6 mm Mill Diameter, 5 Flutes, 19 mm Length of Cut
Mi Item #03300177
MFR #EM 6 mm

Mfr description
EM 6MM V-CARB 6MM SK 19MM LOC 42607
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.29/each

Specifications

Dimensions

  • Length of Cut  
    19 mm
  • Length Type
    Regular
  • Mill Diameter  
    6 mm
  • Overall Length
    63 mm
  • Shank Diameter  
    6 mm

Details

  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    AlTiN
  • Keyway Mill
    No
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    5
  • Series
    55M
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)