Motion
EM .250
V-CARB, Ti-NAMITE-A® Square End Mill - 55 Series, Carbide Material, AlTiN Finish/Coating, Single End, 1/4 in Mill Diameter, 5 Flutes, 3/4 in Length of Cut
MI ITEM #03300179
MFR #EM .250
Your Price$64.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-CARB, Ti-NAMITE-A® Square End Mill - 55 Series, Carbide Material, AlTiN Finish/Coating, Single End, 1/4 in Mill Diameter, 5 Flutes, 3/4 in Length of Cut
MI ITEM #03300179
MFR #EM .250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$64.15/each(List $68.91)

Overview

Mfr description
EM .250 1/4" V-CARB 32659

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    AlTiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    45 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-1/2 in
  • Shank Type
    Plain Round
  • Series
    55
  • Material Grade
    Micrograin
  • Center Cutting
    Non-Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text