Motion
MBF2610-02-1
Pneumatic Manifold Block - Base Mounted, 1/4 in
Mi Item #03300240
MFR #MBF2610-02-1
Price$16.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Manifold Block - Base Mounted, 1/4 in
Mi Item #03300240
MFR #MBF2610-02-1

Mfr description
MBF2610-02-1 MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.65/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Country of Origin
    US
  • Entry Orientation
    Side
  • For Use With Series
    MBF2000
  • Manifold Port(s)
    0.2500 in
  • Mounting
    Base Mounted
  • Mounting Type
    Rod Flange
  • Piping Type
    Base Mounted
  • Series
    VFS
  • Unit Common
    Each
  • Unit Specification
    Manifold
  • Valve Series
    MBF2000
  • Wiring Type
    Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)