Motion
10-TU0425B-20

SMC CORP OF AMERICA
10-TU0425B-20

TU TUS TUH TUBING, POLYURETHANE with 20 m Roll Length
Mi Item #03300512
MFR #10-TU0425B-20
Price$21.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-TU0425B-20

TU TUS TUH TUBING, POLYURETHANE with 20 m Roll Length
Mi Item #03300512
MFR #10-TU0425B-20

Mfr description
10-TU0425B-20 TUBING, POLYURETHANE CLN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.01/each

Specifications

Dimensions

  • Length
    20 m
  • Tube Inner Diameter
    0.098 in, 2.5 mm
  • Tube Outer Diameter
    0.156 in, 4 mm

Details

  • Color
    Black
  • Country of Origin
    JP
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)