Motion
FC465-05
DANFOSS AEROQUIP LLC FC465 Series Hose - 1/4 in Inner Diameter, Teflon Tube Material, 12.000 in Length
MI ITEM #03300949
MFR #FC465-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC FC465 Series Hose - 1/4 in Inner Diameter, Teflon Tube Material, 12.000 in Length
MI ITEM #03300949
MFR #FC465-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC465-05 HOSE END
  • Conductive extruded black PTFE tube with stainless steel single wire braid.
  • Conductive SAE 100R14B
  • FDA Compliant per 21CFR178.3297
  • Sold by the foot.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Burst Pressure
    82736400 psi
  • Hose Covering Material
    Stainless Steel
  • Operating Temperature Range
    500 to -100 °F
  • Color
    Black
  • Length
    12.000 in
  • Min Operating Temperature
    -100 °F
  • Max Operating Temperature
    500 °F
  • Tube Material
    Teflon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text