Motion
PAK371
Drip Deck - Polyethylene, 100 lbs Load Capacity, 1.5 gal Sump Capacity, Dimensions: 12 x 16-5/8 x 3-7/8 in
Mi Item #03301404
MFR #PAK371
Price$106.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drip Deck - Polyethylene, 100 lbs Load Capacity, 1.5 gal Sump Capacity, Dimensions: 12 x 16-5/8 x 3-7/8 in
Mi Item #03301404
MFR #PAK371

Mfr description
PAK371 SPILL CONTAINMENT TRAY
  • Chemical-resistant polyethylene tray features built-in sump containment to trap leaks and drips while you work
  • Translucent sidewalls let you easily inspect fluid level in sump
  • Compact size fits on tabletop or counter; ideal for use in labs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.38/each

Specifications

Dimensions

  • Dimensions
    12 x 16-5/8 x 3-7/8 in
  • Height
    3.8800 in
  • Length
    16.6300 in
  • Weight
    5 lbs
  • Width
    12.0000 in

Details

  • Color
    White
  • Drain
    No Drain
  • Load Capacity
    100 lbs
  • Material
    Polyethylene
  • Number of Grates
    1
  • Sump Capacity
    1.5 gal (US)
  • Type
    Drip Deck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)