Motion
SC406 C-L SET

MORSE
SC406 C-L SET

330134 Silent Chain Conn Link Set - 0.5000 in Pitch, For Use with: SC-406 Chain, Material: Steel
MI ITEM #03301443
MFR #SC406 C-L SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC406 C-L SET

330134 Silent Chain Conn Link Set - 0.5000 in Pitch, For Use with: SC-406 Chain, Material: Steel
MI ITEM #03301443
MFR #SC406 C-L SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    11200 lbs
  • Chain Overall Width
    1.5000 in
  • Chain Size
    0.5 in
  • Lacing
    12 x 13
  • Pitch
    0.5000 in
  • Weight
    0.46 lbs
  • Width Over Drilled Pins
    1.7850 in
  • Width Over Riveted Pins
    1.6510 in

Details

  • Link Type
    Connector Link Set
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC406 C-L SET
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288466475
  • Material
    Steel
  • Product Types
    Inverted Tooth Chain Drives

Overview

Mfr description
SC406 C/L 330134
  • SC Chain accessory, standard connecting link set Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches Provides smooth, quiet, cost-efficient operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought