Motion
7007 CDGA/P4A

SKF
7007 CDGA/P4A

Angular Contact Bearing - 35 mm Bore, 62 mm OD, 14 mm Width, Open, 15 ° Contact Angle
MI ITEM #03301446
MFR #7007 CDGA/P4A
Your Price$658.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7007 CDGA/P4A

Angular Contact Bearing - 35 mm Bore, 62 mm OD, 14 mm Width, Open, 15 ° Contact Angle
MI ITEM #03301446
MFR #7007 CDGA/P4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$658.46/each(List $790.15)

Overview

Mfr description
7007CDGA/P4A BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single universal
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    Extra light preload
  • Radial Dynamic Load Capacity
    15.6 kN
  • Radial Static Load Capacity
    9.5 kN
  • Cage Material
    Phenolic
  • Inner Ring Width
    14 mm
  • Element Material
    Bearing steel
  • Max Rpm
    36000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    1 mm
  • Series
    70
  • Weight
    0.36 lbs
  • Manufacturer Upc Number
    7316570165050
  • UPC_NO
    7316570165050
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7007CDGA/P4A BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text