Motion
SLJ11

TIMKEN
SLJ11

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Heavy Duty
MI ITEM #03301452
MFR #SLJ11
Price$624.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SLJ11

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Heavy Duty
MI ITEM #03301452
MFR #SLJ11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$624.35/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Outer Diameter Type
    Cylindrical
  • Overall Width
    3.1260 in
  • Weight
    3 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Component
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric lock
  • Manufacturer Upc Number
    883450115520
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    31900 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450115520

Overview

Mfr description
SLJ11 BRG INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought