Motion
SNW36.607
Adapter Sleeve - 6.4375 in Bore Dia., 131 mm Overall Length, 7.066-8 Thread Size
MI ITEM #03301454
MFR #SNW36.607
Price$963.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.4375 in Bore Dia., 131 mm Overall Length, 7.066-8 Thread Size
MI ITEM #03301454
MFR #SNW36.607

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$963.97/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Overall Length  
    131 mm
  • Thread Size  
    7.066-8
  • Weight
    20.48 lbs

Details

  • Compatible Bearing Number
    22236
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    4026677180506

Overview

Mfr description
SNW36X0607 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text