Motion
PAK566
Drip Deck - 52.0000 in W x 52.0000 in L x 5.7500 in, Material: Polyethylene, Absorbent Capacity: 44 gal
Mi Item #03301513
MFR #PAK566
Price$652.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drip Deck - 52.0000 in W x 52.0000 in L x 5.7500 in, Material: Polyethylene, Absorbent Capacity: 44 gal
Mi Item #03301513
MFR #PAK566

Mfr description
PAK566 POLY DRIP DECK
  • The strongest drip decks you can buy won't buckle or bow. Guaranteed for life.
  • Low-profile 5.75"H design is easy to load or unload; pumps and funnels are easy to access Molded-in sump catches leaks, drips and spills to help keep your storage areas clean and safe
  • Low-density polyethylene (LDPE) construction resists UV rays, rust, corrosion and most chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.82/each

Specifications

Dimensions

  • Dimensions
    52.0000 in W x 52.0000 in L x 5.7500 in
  • Height
    5.7500 in, 146.05 mm
  • Pan Height
    5.7500 in
  • Pan Length
    52.0000 in
  • Pan Width
    52.0000 in
  • Width
    52.0000 in

Details

  • Absorbent Capacity Per Package
    44 gal (US)
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175
  • Container Material
    Polyethylene
  • Type
    Drip Deck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)