Motion
GP1029
Worm Gear, 32 DP, 14.5 PA, 50 Teeth, RH, Acetal
MI ITEM #03301742
MFR #GP1029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 32 DP, 14.5 PA, 50 Teeth, RH, Acetal
MI ITEM #03301742
MFR #GP1029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Face Width
    0.219 in
  • Hub Diameter
    0.63 in
  • Hub Projection
    0.31 in
  • Pitch
    32 (Diametral)
  • Pitch Diameter
    1.562 in
  • Pressure Angle
    14.5 °
  • Weight
    46.50 lbs

Details

  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Material
    Bronze
  • Number Of Teeth
    50
  • Number Of Threads
    1

Overview

Mfr description
GP1029 (54113) GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought