Motion
3A2SA
Chipping Hammer, Round Shank Oval Collar, 3-inch Stroke, 1725 BPM
Mi Item #03301759
MFR #3A2SA
Price$991.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chipping Hammer, Round Shank Oval Collar, 3-inch Stroke, 1725 BPM
Mi Item #03301759
MFR #3A2SA

Mfr description
3A2SA AIR CHIPPING HAMMER 3IN STROKE
  • Durability: The A Series chipping hammers are equipped with a rubber buffer retainer and threaded barrels to extend the life of your product.
  • Reliability: The A Series hammers have lock spring retainers that make sure the steel stays in place.
  • Access: With a swan neck handle and long nozzle, you’ll be able to work in tight, hard to reach spaces with ease.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$991.57/each

Specifications

Dimensions

  • Chuck Size
    0.68 in
  • Inlet Size
    3/8 NPT
  • Overall Length
    17.9 in
  • Stroke
    3 in
  • Tool Weight
    15.6 lb

Details

  • Air Consumption
    29 cfm
  • Chuck Style
    Round
  • Duty Type
    Industrial Duty
  • Handle Style
    Swan Neck
  • Impact Rate
    1725 bpm
  • Includes
    Plain Retainer
  • Material
    Steel
  • Retainer Type
    Lock-spring (Plain Arrow)
  • Reversible
    Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)