Motion
PL012X026KE

TSUBAKI (UST)
PL012X026KE

Keyless Bushing - KE Series, 12 mm ID, 26 mm OD
MI ITEM #03301976
MFR #PL012X026KE
Your Price$126.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL012X026KE

Keyless Bushing - KE Series, 12 mm ID, 26 mm OD
MI ITEM #03301976
MFR #PL012X026KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$126.48/each(List $147.18)

Overview

Mfr description
PL012 X 026KE POWER LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    1785 lbs
  • Number Of Locking Screws
    4
  • Screw Size
    M4x12
  • Shaft Contact Pressure
    207 N/mm^2
  • Hub Contact Pressure
    13779 psi
  • Overall Length
    0.8070 in
  • Series
    KE
  • Weight
    0.110 lbs
  • UPC_NO
    097039653079
  • Bore Diameter
    12 mm
  • Bolt Size
    M4 x 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text