Motion
PL060X090AE

TSUBAKI (UST)
PL060X090AE

Keyless Bushing - AE Series, 60 mm ID, 90 mm OD
Mi Item #03301977
MFR #PL060X090AE
Price$200.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL060X090AE

Keyless Bushing - AE Series, 60 mm ID, 90 mm OD
Mi Item #03301977
MFR #PL060X090AE

Mfr description
PL060X090AE POWER-LOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.24/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    60 mm
  • Hub Contact Pressure
    17695 psi
  • Outside Diameter  
    90 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    219 N/mm^2
  • Weight
    2 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    10
  • Series
    AE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)