Motion
SHS25V1SS+220L

THK AMERICA INC
SHS25V1SS+220L

Standard Ball Assembly Slide - Rail Size: 25 mm, 220 mm Long
MI ITEM #03302300
MFR #SHS25V1SS+220L
Price$343.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS25V1SS+220L

Standard Ball Assembly Slide - Rail Size: 25 mm, 220 mm Long
MI ITEM #03302300
MFR #SHS25V1SS+220L

Mfr description
SHS25V1SS+220L LINEAR BRG (GUN A,B,H,J)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.40/each

Specifications

Dimensions

  • Length
    220 mm
  • Rail Size
    25 mm
  • Weight
    1.244 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    52.4 kN, 11779.99 lbf
  • Moment Capacity
    0.566
  • OAL
    220 mm
  • Radial Static Load Capacity
    52.4 kN
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Block Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)