Motion
SC25UU
Housed Bushing - Shaft Diameter: 25 mm, Overall Width: 76 mm
Mi Item #03302306
MFR #SC25UU
Price$220.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Shaft Diameter: 25 mm, Overall Width: 76 mm
Mi Item #03302306
MFR #SC25UU

Mfr description
SC25UU LINEAR BUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.18/each

Specifications

Dimensions

  • Overall Height
    51.50 mm
  • Overall Length
    67 mm
  • Overall Width
    76 mm
  • Shaft Diameter
    25 mm

Details

  • Closure Type
    Sealed
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)