Motion
HSR25R2SS+400L

THK AMERICA INC
HSR25R2SS+400L

Standard Ball Assembly Slide - Rail Size: 25 mm, 400 mm Long
Mi Item #03302333
MFR #HSR25R2SS+400L
Price$616.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25R2SS+400L

Standard Ball Assembly Slide - Rail Size: 25 mm, 400 mm Long
Mi Item #03302333
MFR #HSR25R2SS+400L

Mfr description
HSR25R2SS+400L LM GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.10/each

Specifications

Dimensions

  • Length
    400 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.324 to 0.627
  • OAL
    400 mm
  • Radial Static Load Capacity
    36.4 kN, 8183.046 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)