Motion
372818P5  8"L X 18TPI SAW BLADE

IRWIN INDUSTRIAL TOOL
372818P5 8"L X 18TPI SAW BLADE

372818P5 - IRWIN RECIP 8" 18TPI 5PK
MI ITEM #03302496
MFR #372818P5 8"L X 18TPI SAW BLADE
List Price$22.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IRWIN INDUSTRIAL TOOL
372818P5 8"L X 18TPI SAW BLADE

372818P5 - IRWIN RECIP 8" 18TPI 5PK
MI ITEM #03302496
MFR #372818P5 8"L X 18TPI SAW BLADE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.07/each for your price

Overview

Mfr description
372818P5 8"L X 18TPI SAW BLADE
  • Bi-metal construction for faster cutting and added durability
  • Precision set teeth enable fast, smooth cuts
  • Cuts all metals including nonferrous pipe conduit, stainless steel and sheet metals

Specifications

  • Material Cut
    Metal
  • Blade Material
    Bimetal
  • Blade Thickness
    0.035 in
  • Progressive Blade Tooth Spacing
    No
  • Number Of Teeth
    144
  • UPC_NO
    024721001399
  • Teeth Per Inch
    18
  • Set or Individual
    Individual
  • Contents
    5 blades
  • Blade Type
    Reciprocating Saw
  • Blade Length
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text