Motion
LFW-1015
Thrust Washer - 10 mm ID, 18 mm OD, 0.0590 in Thickness, PTFE Plastic Multi-layer Bearings with Back Metals Material
MI ITEM #03302754
MFR #LFW-1015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - 10 mm ID, 18 mm OD, 0.0590 in Thickness, PTFE Plastic Multi-layer Bearings with Back Metals Material
MI ITEM #03302754
MFR #LFW-1015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LFW-1015 WASHER
  • Serviceable without the need for lubrication
  • Thin and lightweight for compact design
  • Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
  • Usable at the high PV values even in the middle- and high-speed zones when lubricated
  • Usable in wide temperature ranges from low to high temperatures
  • Has superior chemical resistance
  • Features superior dimensional stability, mechanical strength, and thermal conductivity

Specifications

  • Bearing Material
    PTFE Plastic Multi-layer Bearings with Back Metals
  • Inside Diameter
  • Outside Diameter
  • Operating Temperature Range
    -392 to +536 °F
  • Maximum PV Value
    3.60 N/mm2 x m/s
  • Maximum P Value
    49 N/mm2;Static 137 N/mm2
  • Max V Value
    0.65 m/s
  • Material Specification
    Drymet LF
  • Series
    LFW
  • Standards Met
    RoHS
  • Overall Thickness
    0.0590 in
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought